Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.068in
Mfr # 111206800
Zoro # G2589940
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.068"
- Grade Class ZZ
- Measuring Range (In.) 0.068
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111206800
- Zoro # G2589940
- UPC # 662631020682
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.068" |
Overall Length | 2 in |
Length (In.) | 2 |
Diameter | 0.0680 in |
Height (In.) | 2 |
Width (In.) | 0.0680 |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0680 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- IRWIN WELDTEC SHIP AUGR 1-1/4"" (3043015)
- MILWAUKEE TOOL W Style: W-162 Die (49-16-W162)
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- ASIMETO 36 pc Steel Grade AS2 Asimeto Gauge Block Set (7650022)
- Vermont Gage Precision Gauges & Accessories