Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.063in
Mfr # 111206300
Zoro # G2589995
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.063"
- Grade Class ZZ
- Measuring Range (In.) 0.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111206300
- Zoro # G2589995
- UPC # 662631020637
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.063" |
Width (In.) | 0.0630 |
Length (In.) | 2 |
Height (In.) | 2 |
Overall Length | 2 in |
Diameter | 0.0630 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0630 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-4-S)
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO37/64)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS375)
- TEKTON 3/4 Inch Drive x 16 Inch Extension (SHA31116)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- Vermont Gage Gauge Blocks and Clamps