Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.035
Mfr # 111203500
Zoro # G9998838
product price: $3.55
/ea
Sold in multiples of 7 for $24.85
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Diameter 0.0350
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111203500
- Zoro # G9998838
- UPC # 662631020354
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0350 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0350, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- WARNER Full Putty Knife, Flex, 3" , Blade Material: Carbon Steel (633)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 3 Pc (10Z758)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Plus, 0.050 In, Black (911105000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.984 (111198400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-0.750, Black (901201400)
- Vermont Gage Precision Gauges & Accessories