Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.0315
Mfr # 111403150
Zoro # G9953627
product price: $3.79
/ea
Sold in multiples of 7 for $26.53
$26.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.0315
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0000/-.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111403150
- Zoro # G9953627
- UPC # 662631040314
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0315 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002 in |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0315, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Welding Pliers, MIG, 8" (31660)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- STALWART Stalwart 75-MAG1001 Lightweight Handheld Lighted 4X Magnifying Glass with LED Light - Silver (75-MAG1001)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- Vermont Gage Precision Measuring Tools