Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.026
Mfr # 111202600
Zoro # G9998795
Sold in multiples of 7 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance 0.00020 in
- Finish Uncoated
- Application Measures hole sizes within +.0000/-.0002 in
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111202600
- Zoro # G9998795
- UPC # 662631020262
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0260 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Details
Item | Class ZZ No-Go Pin Gauge |
Material | Steel |
Tolerance | 0.00020 in |
Finish | Uncoated |
Application | Measures hole sizes within +.0000/-.0002 in |
Includes | Certificate of Accuracy |
Class | ZZ |
Type | NoGo (Minus) |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Surface Finish | 10 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | No-Go (Minus) |
Tolerance Class | ZZ |
Standards | ISO 17025 |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0260 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/8)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98151)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.94mm (112200940)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- VERMONT GAGE Pin Gage, Plus, 0.098 In, Black (911109800)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black (911212400)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- Vermont Gage Precision Measuring Tools