Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.019in
Mfr # 111201900
Zoro # G2590187
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.019"
- Grade Class ZZ
- Measuring Range (In.) 0.019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111201900
- Zoro # G2590187
- UPC # 662631020194
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.019" |
Diameter | 0.0190 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Width (In.) | 0.0190 |
Overall Length | 2 in |
Length (In.) | 2 |
Height (In.) | 2 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0190 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 27mm Hex 75mm 3/4 Sq. Drive (6012M.75-27)
- URREA 3/4" drive 6-point short impact socket 1-1/16" (7517)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm (102400200)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- Vermont Gage Precision Gauges & Accessories