Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.0125
Mfr # 111401250
Zoro # G9953557
product price: $3.39
/ea
Sold in multiples of 7 for $23.73
$23.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Finish Steel - 10 Microfinish or Better
- Diameter 0.0125
- Application Measures hole sizes within +.0000/-.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111401250
- Zoro # G9953557
- UPC # 662631040123
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0125 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Includes | Certificate of Accuracy with NIST Traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0125, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- WILLIAMS Williams Service Wrench, 36mm (3536M)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- Vermont Gage Precision Gauges & Accessories