Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.008
Mfr # 111200800
Zoro # G9998600
Sold in multiples of 4 for $33.56
$33.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST Traceability
- Class ZZ
- Finish Steel - 10 Microfinish or Better
- Diameter 0.0080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111200800
- Zoro # G9998600
- UPC # 662631020088
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0080 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST Traceability |
Type | NoGo (Minus) |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002 in |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0080, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/2 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (D502-6)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- GEARWRENCH 5 Piece 1/4" Drive 6 Point 8mm Socket Set (80102)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- Vermont Gage Gauge Blocks and Clamps