Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.973 In, Black
Mfr # 911297300
Zoro # G2327836
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.973"
- Grade Class ZZ
- Measuring Range (In.) 0.973
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911297300
- Zoro # G2327836
- UPC # 662631922672
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.973" |
Diameter | 0.9730 in |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.973 |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.9170 in to 1.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.9505 in to 1.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9730 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9505 in to 1.0005 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Taper Metric Hand Tap (027728AS)
- VESTIL Torque Wrench, Rating 10 to 150 ft. (TW-12)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501105)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.008 (111200800)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.20mm (112103200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.062 (111106200)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- Vermont Gage Precision Gauges & Accessories