Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.969 In, Black
Mfr # 911296900
Zoro # G2327790
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.969"
- Grade Class ZZ
- Measuring Range (In.) 0.969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911296900
- Zoro # G2327790
- UPC # 662631922634
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.969" |
Diameter | 0.9690 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.969 |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.9170 in to 1.0005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.9505 in to 1.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9690 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9505 in to 1.0005 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- BOSCH Drill/Tap Set, 11pc (BDT11S)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 6in. (68603)
- DEWALT 20V MAX* 18ga Swivel Head Double Cut Shear Kit (DCS491M2)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- Vermont Gage Gauge Blocks and Clamps