Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.961 In, Black
Mfr # 911296100
Zoro # G2327711
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.961"
- Grade Class ZZ
- Measuring Range (In.) 0.961
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911296100
- Zoro # G2327711
- UPC # 662631922559
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.961" |
Overall Length | 2 in |
Width (In.) | 0.961 |
Diameter | 0.9610 in |
Length (In.) | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.9505 in to 1.0005 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.9170 in to 1.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9610 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9505 in to 1.0005 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Square File - Bastard Cut (11090)
- TOOLPRO Rear Outer Right Leg for TP72440 (TPS5024RA)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (411102)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage Set, Plus, 5.00-9.98mm, Black (902100300)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- Vermont Gage Gauge Blocks and Clamps