Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.909 In, Black
Mfr # 911290900
Zoro # G2319250
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.909"
- Grade Class ZZ
- Measuring Range (In.) 0.909
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911290900
- Zoro # G2319250
- UPC # 662631922030
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.909" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.9090 in |
Width (In.) | 0.909 |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.8330 in to 0.9165 in |
Diameter Sub-Range | 0.9005 in to 0.9165 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9090 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.9005 in to 0.9165 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start (DWP849X)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #2 Power Bit (48-32-4572)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6886)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Plus, 0.435 In, Black (911143500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.20mm (112101200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- Vermont Gage Precision Measuring Tools