Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.901 In, Black
Mfr # 911290100
Zoro # G2319339
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.901"
- Grade Class ZZ
- Measuring Range (In.) 0.901
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911290100
- Zoro # G2319339
- UPC # 662631921958
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.901" |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Width (In.) | 0.901 |
Diameter | 0.9010 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.8330 in to 0.9165 in |
Diameter Sub-Range | 0.9005 in to 0.9165 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9010 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.9005 in to 0.9165 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST CLIPS Anvil Retainer Clip Refill, 1/4", 5 pcs. (250-5)
- PERFORMANCE TOOL 32 oz. Hi-Viz Dead Blow Hammer (M7232)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- VERMONT GAGE Pin Gage, Minus, 0.780 In, Black (911278000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- VERMONT GAGE Pin Gage, Minus, 0.074 In, Black (911207400)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- Vermont Gage Precision Gauges & Accessories