Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.896 In, Black
Mfr # 911289600
Zoro # G2319381
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.896"
- Grade Class ZZ
- Measuring Range (In.) 0.896
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911289600
- Zoro # G2319381
- UPC # 662631921903
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.896" |
Gage Diameter Range | 0.7601" to 1.0000" |
Width (In.) | 0.896 |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.8960 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.8330 in to 0.9165 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.8755 in to 0.9000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8960 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8755 in to 0.9000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 24" L 3" Cap. Aluminum Pipe Wrench (72608)
- WEILER Bench Grinder Wire Wheel, 8"dia., 36006 (WEI36006)
- IGAGING 24" Knife Straight Edge w/1/64" Scale - 36-024-KS (36-024-KS)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M27)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- VERMONT GAGE Pin Gage, Plus, 0.415 In, Black (911141500)
- HHIP 6 X 6 in. Sine Plate & 81 Piece Gage Block Set (9999-0034)
- Vermont Gage Precision Gauges & Accessories