Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.869 In, Black
Mfr # 911286900
Zoro # G2319655
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.869"
- Grade Class ZZ
- Measuring Range (In.) 0.869
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911286900
- Zoro # G2319655
- UPC # 662631921637
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.869" |
Overall Length | 2 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Length (In.) | 2" |
Width (In.) | 0.869 |
Diameter | 0.8690 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.8505 in to 0.8750 in |
Dimension Type | Inch |
Diameter Range | 0.8330 in to 0.9165 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8690 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8505 in to 0.8750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Green, 150 ft. (40-6232)
- COILHOSE PNEUMATICS Typhoon Pro Blow Gun Clam Shell 1/4" (CO TYP-2501CS)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.135 (111113500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- Vermont Gage Gauge Blocks and Clamps