Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.858 In, Black
Mfr # 911285800
Zoro # G2319759
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.858"
- Grade Class ZZ
- Measuring Range (In.) 0.858
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911285800
- Zoro # G2319759
- UPC # 662631921521
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.858" |
Length (In.) | 2" |
Width (In.) | 0.858 |
Gage Diameter Range | 0.7601" to 1.0000" |
Diameter | 0.8580 in |
Overall Length | 2 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.8330 in to 0.9165 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.8505 in to 0.8750 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8580 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8505 in to 0.8750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- MILWAUKEE TOOL 6 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3406)
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T7 Tip, 1 1/2 in L (54TN17)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- VERMONT GAGE Pin Gage, Plus, 0.260 In, Black (911126000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- Vermont Gage Precision Measuring Tools