Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.847 In, Black
Mfr # 911284700
Zoro # G2319856
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.847"
- Grade Class ZZ
- Measuring Range (In.) 0.847
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911284700
- Zoro # G2319856
- UPC # 662631921415
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.847" |
Overall Length | 2 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Length (In.) | 2" |
Diameter | 0.8470 in |
Width (In.) | 0.847 |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.8330 in to 0.9165 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.8330 in to 0.8500 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8470 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8330 in to 0.8500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS Screw In Bike Hanger, MN (SH18-25)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- MASON Leveling Mount, 20,000 Lb Cap, 3 1/4 In H (2LVN3)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Black (TBF-48108-BLK)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- VERMONT GAGE Pin Gage, Minus, 0.0330 In, Black (911203300)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- Vermont Gage Gauge Blocks and Clamps