Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.815 In, Black
Mfr # 911281500
Zoro # G2320179
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.815"
- Grade Class ZZ
- Measuring Range (In.) 0.815
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911281500
- Zoro # G2320179
- UPC # 662631921095
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.815" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.8150 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Width (In.) | 0.815 |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.7510 in to 0.8325 in |
Diameter Sub-Range | 0.8005 in to 0.8250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8150 in, Diameter Increment 0.0005 in, Diameter Range 0.7510 in to 0.8325 in, Diameter Sub-Range 0.8005 in to 0.8250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- CLESCO TC-516-10 Drill Center for Dowel & Tenon 10 Pack (TC-516-10)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- STANLEY ENGINEERED FASTENING Air Hydraulic Blind Rivet Tool for up to 1/4" Diameter Rivets (PRG-540)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 (111104900)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Minus, 0.086 In, Black (911208600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- Vermont Gage Precision Measuring Tools