Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.780 In, Black
Mfr # 911278000
Zoro # G2320529
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.780"
- Grade Class ZZ
- Measuring Range (In.) 0.780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911278000
- Zoro # G2320529
- UPC # 662631920746
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.780" |
Diameter | 0.7800 in |
Width (In.) | 0.780 |
Overall Length | 2 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Length (In.) | 2" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.7755 in to 0.8000 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.7510 in to 0.8325 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.7800 in, Diameter Increment 0.0005 in, Diameter Range 0.7510 in to 0.8325 in, Diameter Sub-Range 0.7755 in to 0.8000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- UNCLE MIKES Bag/Tote, Organizer Bag, Black, 600d Polyester (52562)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-06)
- GRIP-RITE Powr Bit Set Ph/Sq 2"5Pc (PCOMBOBIT2)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- MITUTOYO Gage Block, 15/16 in. L, Rectangular (611681-531)
- Vermont Gage Precision Measuring Tools