Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.749 In, Black
Mfr # 911274900
Zoro # G2320781
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.749"
- Grade Class ZZ
- Measuring Range (In.) 0.749
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911274900
- Zoro # G2320781
- UPC # 662631920432
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.749" |
Diameter | 0.7490 in |
Overall Length | 2 in |
Width (In.) | 0.749 |
Length (In.) | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.7255 in to 0.7505 in |
Diameter Range | 0.6260 in to 0.7505 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.7490 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.7255 in to 0.7505 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- RIDGID Dies, 12R 1/4 Npt Hs (37860)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG LOCK RING PLIERS SET 3PC (KH1406)
- KLEIN TOOLS Bag/Tote, Tool Bag, Off-White, Canvas, 0 Pockets (5139)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- Vermont Gage Precision Gauges & Accessories