Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.679 In, Black
Mfr # 911267900
Zoro # G2321475
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.679"
- Grade Class ZZ
- Measuring Range (In.) 0.679
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911267900
- Zoro # G2321475
- UPC # 662631919733
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.679" |
Overall Length | 2 in |
Diameter | 0.6790 in |
Length (In.) | 2" |
Width (In.) | 0.679 |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6260 in to 0.7505 in |
Diameter Sub-Range | 0.6755 in to 0.7000 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6790 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6755 in to 0.7000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Blade Disposal Unit, HDPE (BB00205)
- MILWAUKEE TOOL 3/8 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9087)
- CAL-VAN TOOLS InLine Dowel Pin Puller St, Metric (95300)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.66 (111266000)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- Vermont Gage Gauge Blocks and Clamps