Vermont Gage

Pin Gage, Minus, 0.659 In, Black


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Cylindrical
  • Material Steel
  • Nominal Size 0.659"
  • Grade Class ZZ
  • Measuring Range (In.) 0.659
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Size 0.659"
Overall Length 2 in
Length (In.) 2"
Diameter 0.6590 in
Gage Diameter Range 0.6351" to 0.7600"
Width (In.) 0.659
Gauge Diameter Range 0.6351 in to 0.7600 in
Diameter Sub-Range 0.6505 in to 0.6750 in
Diameter Increment 0.0005 in
Dimension Type Inch
Diameter Range 0.6260 in to 0.7505 in

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6590 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6505 in to 0.6750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.