Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.657 In, Black
Mfr # 911265700
Zoro # G2321691
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.657"
- Grade Class ZZ
- Measuring Range (In.) 0.657
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911265700
- Zoro # G2321691
- UPC # 662631919511
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.657" |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.657 |
Diameter | 0.6570 in |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.6260 in to 0.7505 in |
Diameter Sub-Range | 0.6505 in to 0.6750 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6570 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6505 in to 0.6750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- WESTWARD #9 3-5/8" TiN 135 Deg. Jobber Length Drill Bit (6PRN7)
- WILDE 36-PIECE PUNCH & CHISEL SET-DISPLAY RACK (K36.NP/DB)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 (111104900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- Vermont Gage Precision Gauges & Accessories