Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.656 In, Black
Mfr # 911265600
Zoro # G2321700
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.656"
- Grade Class ZZ
- Measuring Range (In.) 0.656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911265600
- Zoro # G2321700
- UPC # 662631919504
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.656" |
Diameter | 0.6560 in |
Width (In.) | 0.656 |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6505 in to 0.6750 in |
Diameter Range | 0.6260 in to 0.7505 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6560 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6505 in to 0.6750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10/10 10-pcs. (96400307)
- KETT TOOL Electric 16 Gauge Double Cut Shears KD-442 (KD-442)
- BON TOOL Bon 84-654 Tape 25 Foot Engineers Scale Hiviz Orange (84-654)
- WARNER Replacement Blade, Carbide, 2-3/8" (814)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.20mm (112103200)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 (111104900)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- Vermont Gage Gauge Blocks and Clamps