Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.627 In, Black
Mfr # 911262700
Zoro # G0147174
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.627"
- Grade Class ZZ
- Measuring Range (In.) 0.627
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911262700
- Zoro # G0147174
- UPC # 662631919214
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.627" |
Gage Diameter Range | 0.5101" to 0.6350" |
Diameter | 0.6270 in |
Width (In.) | 0.627 |
Overall Length | 2 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Sub-Range | 0.6260 in to 0.6500 in |
Dimension Type | Inch |
Diameter Range | 0.6260 in to 0.7505 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6270 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6260 in to 0.6500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- BOSCH Point Chisel Bit, 16 In, Self Sharpening (HS1936)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Die Set (873960BLUE)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-11-06)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm (112115100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- Vermont Gage Precision Gauges & Accessories