Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.624 In, Black
Mfr # 911262400
Zoro # G0147147
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.624"
- Grade Class ZZ
- Measuring Range (In.) 0.624
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911262400
- Zoro # G0147147
- UPC # 662631919184
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.624" |
Length (In.) | 2" |
Width (In.) | 0.624 |
Gage Diameter Range | 0.5101" to 0.6350" |
Overall Length | 2 in |
Diameter | 0.6240 in |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.6005 in to 0.6255 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6240 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.6005 in to 0.6255 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short (51906)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J07511)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-12)
- ASSENMACHER SPECIALTY TOOLS FILE MINI 6pc Set (AH3810)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- Vermont Gage Precision Gauges & Accessories