Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.618 In, Black
Mfr # 911261800
Zoro # G3510927
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.618"
- Grade Class ZZ
- Measuring Range (In.) 0.618
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911261800
- Zoro # G3510927
- UPC # 662631919122
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.618" |
Overall Length | 2 in |
Gage Diameter Range | 0.5101" to 0.6350" |
Diameter | 0.6180 in |
Width (In.) | 0.618 |
Length (In.) | 2" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.6005 in to 0.6255 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6180 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.6005 in to 0.6255 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw (49-16-2733)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- OTC Puller Set, Rear Axle (7792)
- KD TOOLS Ball Pein Hammer, Fiberglass, 16 Oz (KDT82251)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-1.0005" (101301500)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Minus, 0.502 In, Black (911250200)
- Vermont Gage Precision Measuring Tools