Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.608 In, Black
Mfr # 911260800
Zoro # G2322050
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.608"
- Grade Class ZZ
- Measuring Range (In.) 0.608
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911260800
- Zoro # G2322050
- UPC # 662631919023
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.608" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.6080 in |
Width (In.) | 0.608 |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.5010 in to 0.6255 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.6005 in to 0.6255 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6080 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.6005 in to 0.6255 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver, 1.3 mm (27552)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- TEKTON 14 mm Combination Wrench (18284)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.66 (111266000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- IGAGING 1-2-3 Machinist Blocks, Matched Pair - 36-123 (36-123)
- Vermont Gage Gauge Blocks and Clamps