Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.599 In, Black
Mfr # 911259900
Zoro # G2322120
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.599"
- Grade Class ZZ
- Measuring Range (In.) 0.599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911259900
- Zoro # G2322120
- UPC # 662631918934
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.599" |
Width (In.) | 0.599 |
Length (In.) | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Diameter | 0.5990 in |
Overall Length | 2 in |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Sub-Range | 0.5755 in to 0.6000 in |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5990 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5755 in to 0.6000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- POSI LOCK Caged Jaw Puller, 2 t, 2 Jaw (204)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Pin Gage, Plus, 0.158 In, Black (911115800)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- Vermont Gage Gauge Blocks and Clamps