Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.586 In, Black
Mfr # 911258600
Zoro # G2322209
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.586"
- Grade Class ZZ
- Measuring Range (In.) 0.586
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911258600
- Zoro # G2322209
- UPC # 662631918804
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.586" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.5860 in |
Gage Diameter Range | 0.5101" to 0.6350" |
Width (In.) | 0.586 |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.5755 in to 0.6000 in |
Diameter Range | 0.5010 in to 0.6255 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5860 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5755 in to 0.6000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3-Notch Utility Knife Blades, PK 100 (DSP100)
- C.H. HANSON Locking C-Clamp, 11" (71100)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1IN (C12250)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Precision Combination Squares w/ 18in Blade, Pack of 4 (34-218-4)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Minus, 0.780 In, Black (911278000)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- Vermont Gage Gauge Blocks and Clamps