Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.582 In, Black
Mfr # 911258200
Zoro # G2322236
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.582"
- Grade Class ZZ
- Measuring Range (In.) 0.582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911258200
- Zoro # G2322236
- UPC # 662631918767
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.582" |
Length (In.) | 2" |
Width (In.) | 0.582 |
Gage Diameter Range | 0.5101" to 0.6350" |
Overall Length | 2 in |
Diameter | 0.5820 in |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Sub-Range | 0.5755 in to 0.6000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5820 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5755 in to 0.6000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (4LYF4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- WESTWARD C HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLV9)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black (911212400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.907 (111290700)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- Vermont Gage Gauge Blocks and Clamps