Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.550 In, Black
Mfr # 911255000
Zoro # G3510814
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.550"
- Grade Class ZZ
- Measuring Range (In.) 0.550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911255000
- Zoro # G3510814
- UPC # 662631918446
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.550" |
Gage Diameter Range | 0.5101" to 0.6350" |
Diameter | 0.5500 in |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.550 |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Sub-Range | 0.5255 in to 0.5500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5500 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5255 in to 0.5500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Cable, For 2700 IQ Series Indicators (2700SCU)
- REED DEB4 BLADE 94430 (DEB4B)
- HOUGEN 3/4 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18124)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- VERMONT GAGE Pin Gage, Plus, 0.625 In, Black (911162500)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- Vermont Gage Gauge Blocks and Clamps