Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.531 In, Black
Mfr # 911253100
Zoro # G3510771
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.531"
- Grade Class ZZ
- Measuring Range (In.) 0.531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911253100
- Zoro # G3510771
- UPC # 662631918255
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.531" |
Width (In.) | 0.531 |
Diameter | 0.5310 in |
Gage Diameter Range | 0.5101" to 0.6350" |
Length (In.) | 2" |
Overall Length | 2 in |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Sub-Range | 0.5255 in to 0.5500 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5310 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5255 in to 0.5500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- MILWAUKEE TOOL 9 x 26 x 8 Ball Bearing (02-04-0910)
- GREY PNEUMATIC SKT 1" DR T HANDLE TOOL IM (GP40T20)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- VERMONT GAGE Pin Gage, Minus, 0.2500 In, Black (911225000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- Vermont Gage Precision Gauges & Accessories