Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.527 In, Black
Mfr # 911252700
Zoro # G2322647
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.527"
- Grade Class ZZ
- Measuring Range (In.) 0.527
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911252700
- Zoro # G2322647
- UPC # 662631918217
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.527" |
Width (In.) | 0.527 |
Overall Length | 2 in |
Diameter | 0.5270 in |
Length (In.) | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.5255 in to 0.5500 in |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5270 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5255 in to 0.5500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #00-90 UNS HSS Plug Tap and #62 HSS Drill Bit Kit (POUFS00-90)
- DREMEL EZ Twist Nose Cap (ez495)
- ZORO SELECT Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101719A)
- HUSQVARNA Wet Coring Bit, 1 1/2 In, 14 In D, 5/8-11 (Banner-1.5)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm (112115100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- VERMONT GAGE Pin Gage, Plus, 0.068 In, Black (911106800)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- Vermont Gage Precision Gauges & Accessories