Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.502 In, Black
Mfr # 911250200
Zoro # G0147113
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.502"
- Grade Class ZZ
- Measuring Range (In.) 0.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911250200
- Zoro # G0147113
- UPC # 662631917968
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.502" |
Gage Diameter Range | 0.4061" to 0.5100" |
Diameter | 0.5020 in |
Width (In.) | 0.502 |
Length (In.) | 2" |
Overall Length | 2 in |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Sub-Range | 0.5010 in to 0.5250 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.5010 in to 0.6255 in |
Description
The VERMONT GAGE 911250200 Class ZZ No-Go Pin Gauge is the ideal tool for measuring hole sizes within +.0000/-.0002 in.. This class ZZ no-go pin gauge measures hole sizes within +/-0.00020 in.. It has a diameter of 0.5020 in., while its overall length is 2 in.. The black oxide finish makes this cylindrical pin gage corrosion resistant and easy to clean. Designed to last, it has a grade of Class ZZ and tolerance of 0.00020 in.. If you're looking for an accurate way to measure your metal parts, then look no further than the VERMONT GAGE 911250200 Class ZZ No-Go Pin Gauge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-12 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 12 in. Boot (HT-2X2-SPL-12)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 9/32 (C30518)
- CLC Canvas Tool Pouch Assorted 3 pc (C1100)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- Vermont Gage Precision Measuring Tools