Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.501 In, Black
Mfr # 911250100
Zoro # G0147104
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.501"
- Grade Class ZZ
- Measuring Range (In.) 0.501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911250100
- Zoro # G0147104
- UPC # 662631917951
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.501" |
Overall Length | 2 in |
Width (In.) | 0.501 |
Length (In.) | 2" |
Gage Diameter Range | 0.4061" to 0.5100" |
Diameter | 0.5010 in |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.5010 in to 0.5250 in |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5010 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5010 in to 0.5250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mud Pan, Stainless Steel, 14 (DXTT-2-334)
- LENOX HOLE SAW BI-METL 2-9/16"" (2079420)
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57804)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- Vermont Gage Precision Gauges & Accessories