Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.5000 In, Black
Mfr # 911250000
Zoro # G0147061
original price:
$3.45
8% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.5000"
- Grade Class ZZ
- Measuring Range (In.) 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911250000
- Zoro # G0147061
- UPC # 662631917944
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5000" |
Width (In.) | 0.5000 |
Overall Length | 2 in |
Gage Diameter Range | 0.4061" to 0.5100" |
Diameter | 0.5000 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.4755 in to 0.5005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
When you need to ensure that a hole is within specification, the Vermont Gage 911250000 Class ZZ No-Go Pin Gauge is what you need. It can be used for both production and inspection purposes. This black oxide Class ZZ pin gauge measures 2 in. in length and has a diameter of 0.5000 in.. Designed to last, it is made from steel with a tolerance of +/-0.00020 in.. The no go gauge has its zero at the shoulder rather than the tip of the plug gage, making it ideal for measuring minimum hole sizes. If you want an accurate tool that will help you meet your specifications, then this Vermonter Gage 911250000 Class ZZ No-Go Pin Gauge should be yours today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3114)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- DRILL AMERICA 1"-8 Carbon Steel Bottoming Hand Tap (DWTB1-8)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- VERMONT GAGE Pin Gage, Minus, 0.131 In, Black (911213100)
- VERMONT GAGE Pin Gage, Minus, 0.155 In, Black (911215500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- Vermont Gage Precision Measuring Tools