Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.487 In, Black
Mfr # 911248700
Zoro # G2322909
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.487"
- Grade Class ZZ
- Measuring Range (In.) 0.487
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911248700
- Zoro # G2322909
- UPC # 662631917814
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.487" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.4870 in |
Width (In.) | 0.487 |
Gage Diameter Range | 0.4061" to 0.5100" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.4755 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4870 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4755 in to 0.5005 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- PFERD 10" Wood Rasp, Half Round - Bastard Cut (15011)
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER IM (GP1908M)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Pin Gage, Minus, 0.045 In, Black (911204500)
- HHIP .150" Square Gage Block Grade 2/A+/AS 0 (4101-0961)
- Vermont Gage Gauge Blocks and Clamps