Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.478 In, Black
Mfr # 911247800
Zoro # G3510701
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.478"
- Grade Class ZZ
- Measuring Range (In.) 0.478
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911247800
- Zoro # G3510701
- UPC # 662631917722
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.478" |
Length (In.) | 2" |
Gage Diameter Range | 0.4061" to 0.5100" |
Diameter | 0.4780 in |
Width (In.) | 0.478 |
Overall Length | 2 in |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.4755 in to 0.5005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4780 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4755 in to 0.5005 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Acetate Screwdriver Set (25 pc) (CMHT65046)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 1-1/2" (48-20-5125)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- VERMONT GAGE Pin Gage Set, Minus, 0.833-0.916 In, Black (901200900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-1.28mm (102200100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- STARRETT Color Coded Go/No-Go Gage Hndl, .251"-.5" (PT45500)
- Vermont Gage Gauge Blocks and Clamps