Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.439 In, Black
Mfr # 911243900
Zoro # G2323119
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.439"
- Grade Class ZZ
- Measuring Range (In.) 0.439
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911243900
- Zoro # G2323119
- UPC # 662631917333
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.439" |
Overall Length | 2 in |
Gage Diameter Range | 0.4061" to 0.5100" |
Length (In.) | 2" |
Diameter | 0.4390 in |
Width (In.) | 0.439 |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.4305 in to 0.4400 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4390 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4305 in to 0.4400 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- V-DRILLGUIDE AND V-TAPGUIDE 9 Piece Set, (5) V-DrillGuides and (4) V-TapGuides (The Ultimate Big Gator Set)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.066 (111106600)
- VERMONT GAGE Pin Gage Set, Plus, 5.00-9.98mm, Black (902100300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.32mm (112201320)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0365 (111303650)
- Vermont Gage Gauge Blocks and Clamps