Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.390 In, Black
Mfr # 911239000
Zoro # G0688619
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.390"
- Grade Class ZZ
- Measuring Range (In.) 0.390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911239000
- Zoro # G0688619
- UPC # 662631916848
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.390" |
Diameter | 0.3900 in |
Length (In.) | 2" |
Gage Diameter Range | 0.2811" to 0.4060" |
Width (In.) | 0.390 |
Overall Length | 2 in |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.3805 in to 0.3900 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3900 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3805 in to 0.3900 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- STANLEY Bailey, Plane, Block (12-920)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0165 (111301650)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.193in (111219300)
- Vermont Gage Gauge Blocks and Clamps