Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.3750 In, Black
Mfr # 911237500
Zoro # G0146973
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.3750"
- Grade Class ZZ
- Measuring Range (In.) 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911237500
- Zoro # G0146973
- UPC # 662631916695
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.3750" |
Length (In.) | 2 |
Overall Length | 2 in |
Diameter | 0.3750 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Width (In.) | 0.3750 |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.3705 in to 0.3800 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3750 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3705 in to 0.3800 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1 x 7-1/2 in. (38564)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT In/Out, Alum (22YK87)
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- HHIP 1.61 X 1.38 X 1.77" V-Block & Clamp Set (3402-0951)
- Vermont Gage Gauge Blocks and Clamps