Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.373 In, Black
Mfr # 911237300
Zoro # G0453960
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.373"
- Grade Class ZZ
- Measuring Range (In.) 0.373
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911237300
- Zoro # G0453960
- UPC # 662631916671
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.373" |
Diameter | 0.3730 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Overall Length | 2 in |
Width (In.) | 0.373 |
Length (In.) | 2" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3705 in to 0.3800 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3730 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3705 in to 0.3800 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0810-2)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (42432)
- WESTWARD Precision Torx Screwdriver T5 Round (401L57)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- Vermont Gage Precision Measuring Tools