Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.365 In, Black
Mfr # 911236500
Zoro # G0330121
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.365"
- Grade Class ZZ
- Measuring Range (In.) 0.365
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911236500
- Zoro # G0330121
- UPC # 662631916596
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.365" |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.365 |
Diameter | 0.3650 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.3605 in to 0.3700 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3650 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3605 in to 0.3700 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-846 Brick Grid, 17" X 17", 10/Pkg (11-846)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x100)
- KRAFT TOOL Magnesium Asphalt Rake Head, 42 (GG627-01)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black (911236200)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING 2 Pairs of V-Block SET (36-VB8)
- Vermont Gage Precision Gauges & Accessories