Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.355 In, Black
Mfr # 911235500
Zoro # G0146955
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.355"
- Grade Class ZZ
- Measuring Range (In.) 0.355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911235500
- Zoro # G0146955
- UPC # 662631916497
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.355" |
Diameter | 0.3550 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Overall Length | 2 in |
Width (In.) | 0.355 |
Length (In.) | 2" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.3505 in to 0.3600 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3550 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3505 in to 0.3600 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.097 (111109700)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 200 pcs. (902300400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- Vermont Gage Precision Gauges & Accessories