Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.270 In, Black
Mfr # 911227000
Zoro # G7426246
Sold in multiples of 3 for $11.25
$11.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.270"
- Grade Class ZZ
- Measuring Range (In.) 0.270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911227000
- Zoro # G7426246
- UPC # 662631915643
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.270" |
Diameter | 0.2700 in |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.270 |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.2605 in to 0.2700 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2700 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2605 in to 0.2700 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477887)
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- VERMONT GAGE Pin Gage, Minus, 0.262 In, Black (911226200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.066 (111106600)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- Vermont Gage Gauge Blocks and Clamps