Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.264 In, Black
Mfr # 911226400
Zoro # G0183425
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.264"
- Grade Class ZZ
- Measuring Range (In.) 0.264
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911226400
- Zoro # G0183425
- UPC # 662631915582
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.264" |
Diameter | 0.2640 in |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.264 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2605 in to 0.2700 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2640 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2605 in to 0.2700 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- EATON HUB 2-1/2IN (ARP00007CH25)
- MILWAUKEE TOOL M18 FORCE LOGIC 12 Ton Crimper (2778-22)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- VERMONT GAGE Pin Gage Set, Plus, 0.751-0.832 In, Black (901100800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.433 (111143300)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Minus, 0.071 In, Black (911207100)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- Vermont Gage Precision Measuring Tools