Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.261 In, Black
Mfr # 911226100
Zoro # G3512643
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.261"
- Grade Class ZZ
- Measuring Range (In.) 0.261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911226100
- Zoro # G3512643
- UPC # 662631915551
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.261" |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.261 |
Length (In.) | 2" |
Diameter | 0.2610 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2605 in to 0.2700 in |
Description
If you need to measure the hole sizes within +/-.0002 in., this Class ZZ No-Go Pin Gauge from Vermont Gage is what you need. The Minus pin gauge has a nominal size of 0.261" and an overall length of 2". This black oxide pin gage features a cylindrical shape and a diameter of 0.2610 in.. The tolerance for this minus class zz pin gage is +/-0.00020 in.. It comes complete with black oxide finish, ensuring it will not corrode or rust easily. If you're looking for a durable product that can provide accurate measurements, the Class ZZ No-Go Pin Gauge from Vermont Gage is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- VEGA Impactech Phillips 10 Pc Set (P150PCS10)
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.26mm (112201260)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.524 (111152400)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- HHIP HHIP 2.5 X 2.75 X 2" V-Block & 3/8" Edge & Center Finder (9999-0002)
- Vermont Gage Gauge Blocks and Clamps