Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.252 In, Black
Mfr # 911225200
Zoro # G0183321
product price: $3.79
/ea
$3.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.252"
- Grade Class ZZ
- Measuring Range (In.) 0.252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911225200
- Zoro # G0183321
- UPC # 662631915469
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.252" |
Diameter | 0.2520 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.252 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2505 in to 0.2600 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2520 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2505 in to 0.2600 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES G-CLAMP 2 1/2" JAWS 7-1/2" HD (ADC-503)
- RIDGID Drain Cleaning Attachment (66588)
- BOSCH Cord, 120V, SC707-1 (3604460555)
- CRESCENT 11" Locking C-Clamp with Regular Tips - Bulk (C11CCVBN)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- VERMONT GAGE Pin Gage, Minus, 0.780 In, Black (911278000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- Vermont Gage Precision Measuring Tools