Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.2500 In, Black
Mfr # 911225000
Zoro # G0183233
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.2500"
- Grade Class ZZ
- Measuring Range (In.) 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911225000
- Zoro # G0183233
- UPC # 662631915445
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.2500" |
Length (In.) | 2 |
Width (In.) | 0.2500 |
Diameter | 0.2500 in |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.2405 in to 0.2500 in |
Dimension Type | Inch |
Description
When it comes to gauging hole sizes, the Vermonte Gage 911225000 Class ZZ No-Go Pin Gauge is your best bet. It will help ensure that you get the job done right. This class ZZ no-go pin gauge measures within +.0000/-.0002 in.. It has a diameter of 0.2500 in., with a tolerance of 0.00020 in.. The black oxide finish makes this cylindrical gauge both durable and corrosion resistant. With an overall length of 2 in., this pin gage is made from steel and has a nominal size of 0.2500". When working on any project that requires precise measurements, make sure you have the Vermonte Gage 911225000 Class ZZ No-Go Pin Gauge at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 14 X 5, Wood, Short Shank (66-142)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 4 (HS4-5/8-90)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.26mm (112201260)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- Vermont Gage Precision Measuring Tools